Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, High Carbon .018", PK10

  • Mfr # 19550

  • Zoro # G3855848


product price: $22.39
/pk 10, $2.24/ea

Key Features

Type
Inch
Material
High Carbon steel
Thickness (In.)
0.018
Thickness (mm)
.457
Blade Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19550
Zoro #
G3855848
UPC #
698158195503
Country of Origin
United States

Dimensions

Thickness (In.)
0.018
Thickness (mm)
.457
Blade Length (In.)
5 in
Blade Width (In.)
1/2
Blade Width
1/2 in
Dimension Type
Inch
Thickness
0.0180 in
Blade Length
5 in

Details

Item
Feeler Gauge
Type
Inch
Material
High Carbon steel
Thickness Tolerance
+/-0.00047 in
Meets
ASTM A-682 (Chemistry)
Box Contains
10
Temper
Full Hard
Tolerance
+/-0.00047 in
Non-Magnetic
No
Markings
Inch
Blade Material
Steel
Standards
ASTM A-682 (Chemistry)
Blade Style
Short Blade
Finish
Uncoated

Description

Feeler Gauge, Blade Length 5 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0180 in, Finish Uncoated, Markings Inch, Standards ASTM A-682 (Chemistry), Tolerance +/-0.00047 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.