Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, High Carbon Steel, 0.0010 In

  • Mfr # 19125

  • Zoro # G1799716


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Material
High Carbon steel
Thickness (In.)
0.0010
Thickness (mm)
0.025
Meets
FED-GGG-G-17C
Box Contains
25 ft Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19125
Zoro #
G1799716
UPC #
698158191253
Country of Origin
United States

Dimensions

Thickness (In.)
0.0010
Thickness (mm)
0.025
Blade Width (In.)
1/2
Roll Length
25 ft
Thickness
0.001 in
Blade Width
1/2 in
Dimension Type
Inch

Details

Item
Feeler Gauge Stock Roll
Material
High Carbon steel
Meets
FED-GGG-G-17C
Box Contains
25 ft Coil
Thickness Tolerance
+/-0.00012 in
Temper
RC 48-62
Hardness
RC 48-62
Non-Marring
No
Case Type
Chipboard Box
Non-Magnetic
No
Blade Material
Steel
Blade Style
Straight Blade
Markings
Inch with Metric Equivalent
Finish
Polished
Tolerance
+/-0.00012 in
Case Included
Yes

Description

This Precision Brand 19125 Feeler Gauge is the perfect tool for measuring small gaps. Made of high carbon steel, this feeler gauge has a thickness of 0.001 in. and a blade width of 1/2 in. The blade material is also made of steel, which ensures that it will not rust or corrode over time. It comes with 25 ft of coil stock, allowing you to measure several gaps without having to reposition the feeler gauge. This inch feeler gauge comes with inch markings on one side and metric equivalents on the other side for convenience. The Precision Brand 19125 Feeler Gauge Stock Roll will make an excellent addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.