Feeler Gauge, High Carbon Steel, 0.0050 In
- Mfr # 19265
- Zoro # G0557821
product price:Â
$
34.59
/ea
Key Features
Material
High Carbon steel
Thickness (In.)
0.0050
Thickness (mm)
0.127
Thickness Tolerance
+/-0.00020 in
Temper
RC 48-62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19265
- Zoro #
- G0557821
- UPC #
- 698158192656
- Country of Origin
- United States
- Item
- Feeler Gauge Stock Roll
- Material
- High Carbon steel
- Thickness Tolerance
- +/-0.00020 in
- Temper
- RC 48-62
- Meets
- FED-GGG-G-17C
- Box Contains
- 25 ft Coil
- Non-Magnetic
- No
- Markings
- Inch with Metric Equivalent
- Blade Style
- Straight Blade
- Non-Marring
- No
- Blade Material
- Steel
- Case Included
- Yes
- Tolerance
- +/-0.00024 in
- Hardness
- RC 48-62
- Finish
- Polished
- Case Type
- Chipboard Box
Dimensions
- Thickness (In.)
- 0.0050
- Thickness (mm)
- 0.127
- Blade Width (In.)
- 1/2
- Thickness
- 0.005 in
- Blade Width
- 1/2 in
- Dimension Type
- Inch
- Roll Length
- 25 ft
Description
Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight Blade, Blade Width 1/2 in, Case Included Yes, Case Type Chipboard Box, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.005 in, Finish Polished, Hardness RC 48-62, Markings Inch with Metric Equivalent, Tolerance +/-0.00024 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.