Feeler Gauge, High Carbon Steel, 0.0110 In

  • Mfr # 19405

  • Zoro # G1133824


product price: $31.79
/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0110
Thickness (mm)
0.279
Temper
RC 48-62
Meets
FED-GGG-G-17C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19405
Zoro #
G1133824
UPC #
698158194056
Country of Origin
United States

Dimensions

Thickness (In.)
0.0110
Thickness (mm)
0.279
Blade Width (In.)
1/2

Details

Item
Feeler Gauge
Material
High Carbon steel
Temper
RC 48-62
Meets
FED-GGG-G-17C
Box Contains
25 ft Coil
Thickness Tolerance
+/-0.00035 in

Description

Feeler Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.