Feeler Gauge, High Carbon Steel, 0.0150 In

  • Mfr # 19495

  • Zoro # G0309276


product price: $32.89
/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0150
Thickness (mm)
0.381
Meets
FED-GGG-G-17C
Temper
RC 48-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19495
Zoro #
G0309276
UPC #
698158194957
Country of Origin
United States

Dimensions

Thickness (In.)
0.0150
Thickness (mm)
0.381
Blade Width (In.)
1/2

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Temper
RC 48-62
Thickness Tolerance
+/-0.00043 in
Box Contains
25 ft Coil

Description

Feeler Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.