Zoro Homepage

Feeler Gauge, SS, 0.001in, PK12

  • Mfr # 77120

  • Zoro # G3855796


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Type
Inch
Material
Stainless Steel
Thickness (In.)
0.0010
Thickness (mm)
.025
Blade Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77120
Zoro #
G3855796
UPC #
698158771202
Country of Origin
United States

Dimensions

Thickness (In.)
0.0010
Thickness (mm)
.025
Blade Length (In.)
12 in
Blade Width (In.)
1/2
Blade Width
1/2 in
Dimension Type
Inch
Blade Length
12 in
Thickness
0.0010 in

Details

Item
Feeler Gauge
Type
Inch
Material
Stainless Steel
Meets
ASTM A-666 (Chemistry)
Box Contains
12
Temper
Full Hard
Thickness Tolerance
+/-10%
Blade Style
Long Blade
Finish
Uncoated
Blade Material
Stainless Steel
Non-Magnetic
No
Markings
Inch
Tolerance
+/-10%
Standards
ASTM A-666 (Chemistry)

Description

Feeler Gauge, Blade Length 12 in, Blade Material Stainless Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0010 in, Finish Uncoated, Markings Inch, Standards ASTM A-666 (Chemistry), Tolerance +/-10 Percent, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.