Zoro Homepage

Hot Melt Coating, 5lb

  • Mfr # 43005

  • Zoro # G2928475


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Features
Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off
Function
Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping
Color
Amber Transparent
Melting Temp. Range (F)
340 to 350
Material Form
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43005
Zoro #
G2928475
UPC #
698158430055
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Tool Protective Coating
Features
Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off
Function
Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping
Color
Amber Transparent
Melting Temp. Range (F)
340 to 350
Material Form
Solid
Max. Temperature
350 Degrees F
Container Type
Bag
Melting Temperature Range
340 Degrees F to 350 Degrees F
Set Time
Less Than 60 sec
Temperature - Maximum
350 Degrees F

Description

Tool Protective Coating, Amber Transparent, 5 lb, Container Type Bag, Features Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off, Function Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping, Max. Temperature 350 Degrees F, Set Time Less Than 60 sec, Material Form Solid, Melting Temperature Range 340 Degrees F to 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.