Hot Melt Melting Pot
Mfr # 43900
Zoro # G703529034
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Capacity
1 pt
Cord Length
6 ft
Minimum Temperature
150 Degrees F
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43900
Zoro #
G703529034
UPC #
698158439003
Country of Origin
United States
Dimensions
Cord Length
6 ft
Details
Item
Hot Melt Melting Pot
Material
Aluminum
Capacity
1 pt
Minimum Temperature
150 Degrees F
Shape
Round
Maximum Temperature
450 Degrees F
Description
Hot Melt Melting Pot, Capacity 1 pt, Shape Round, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.