Zoro Homepage

Hot Melt Melting Pot

  • Mfr # 43915

  • Zoro # G103529092


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Capacity
1 gal
Maximum Temperature
450 Degrees F
Shape
Round
Minimum Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43915
Zoro #
G103529092
UPC #
698158439157
Country of Origin
United States

Dimensions

Cord Length
6 ft

Details

Item
Hot Melt Melting Pot
Material
Aluminum
Capacity
1 gal
Maximum Temperature
450 Degrees F
Shape
Round
Minimum Temperature
150 Degrees F

Description

Hot Melt Melting Pot, Capacity 1 gal, Shape Round, Maximum Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.