Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Strippable Protective Coating

  • Mfr # 43305

  • Zoro # G303529069


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Base Type
Solvent
Resin Type
Cellulose Acetate Butyrate Base
Coating Type
Heat Resistant Coating
Standards
OSHA
Dry Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43305
Zoro #
G303529069
UPC #
698158433056
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Color
Amber
Base Type
Solvent
Resin Type
Cellulose Acetate Butyrate Base
Coating Type
Heat Resistant Coating
Standards
OSHA
Dry Time
1 min
Item
Hot Melt Strippable Protective Coating
For Use On
Cutting Tools, Gages, Gears, Saw Blades
Container Type
Bag
Minimum Application Temperature
320 Degrees F
Maximum Application Temperature
340 Degrees F
Sub Brand
Hot Melt
Features
Strippable
Heat Resistant
Flammable
Rubber Item Type
Coating
Roof Application
Protective Tool Coating

Description

Hot Melt Strippable Protective Coating, Amber, Dry Time 1 min, Standards OSHA

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.