Zoro Homepage

Hot Melt Strippable Protective Coating

  • Mfr # 43310

  • Zoro # G903529063


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Base Type
Solvent
Resin Type
Cellulose Acetate Butyrate Base
Coating Type
Heat Resistant Coating
For Use On
Cutting Tools, Gages, Gears, Saw Blades
Dry Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43310
Zoro #
G903529063
UPC #
698158433100
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Color
Clear
Base Type
Solvent
Resin Type
Cellulose Acetate Butyrate Base
Coating Type
Heat Resistant Coating
For Use On
Cutting Tools, Gages, Gears, Saw Blades
Item
Hot Melt Strippable Protective Coating
Dry Time
1 min
Standards
OSHA
Maximum Application Temperature
340 Degrees F
Rubber Item Type
Coating
Features
Strippable
Sub Brand
Hot Melt
Roof Application
Protective Tool Coating
Container Type
Bag
Heat Resistant
Flammable
Minimum Application Temperature
320 Degrees F

Description

Hot Melt Strippable Protective Coating, Clear, Dry Time 1 min, Standards OSHA

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.