Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes

  • Mfr # 12920

  • Zoro # G9270435


product price: $70.65
/ea

Key Features

Type
Internal
Material
Steel
Number of Sizes
14
Includes
(5) Each of 1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, and 1 3/4 in; (10) Each of 1 in, 1 1/16 in, 1 1/8 in, and 1 1/4 in
Number of pieces
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12920
Zoro #
G9270435
UPC #
698158129201
Country of Origin
United States

Dimensions

Number of Sizes
14

Details

Item
Retaining Ring Assortment
Type
Internal
Material
Steel
Includes
(5) Each of 1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, and 1 3/4 in; (10) Each of 1 in, 1 1/16 in, 1 1/8 in, and 1 1/4 in
Number of pieces
150
Number of Pieces
150

Description

Precision Brand Housing Rings, Size: 150 Piece, Style: Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.