Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Brass Arbor Shim

  • Mfr # 74055

  • Zoro # G510412291


product price: $11.39
/ea

Key Features

Round Shim Type
Arbor Shim
Thickness Tolerance
+0.003/-0.002 in
Material
Brass
Temper
Half Hard
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74055
Zoro #
G510412291
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.032 in
Outside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.008 in
Inside Diameter
0.5 in
Inside Diameter Tolerance
+/-0.008 in

Details

Item
Arbor Shim
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.003/-0.002 in
Material
Brass
Temper
Half Hard
Color
Gold
Material Grade/Class
Class 1
System of Measurement
Inch
Product Type
Arbor Shim

Description

Laminated Brass Arbor Shim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.