Laminated Brass Arbor Shim
- Mfr # 74255
- Zoro # G210412294
product price:Â
$
12.39
/ea
Key Features
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.003/-0.002 in
Temper
Half Hard
Material
Brass
Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74255
- Zoro #
- G210412294
- UPC #
- -
- Country of Origin
- United States
- Item
- Arbor Shim
- Round Shim Type
- Arbor Shim
- Thickness Tolerance
- +0.003/-0.002 in
- Temper
- Half Hard
- Material
- Brass
- Color
- Gold
- Product Type
- Arbor Shim
- Material Grade/Class
- Class 1
- System of Measurement
- Inch
- Shell Material
- Brass
- Wire Color
- Gold
Dimensions
- Thickness
- 0.032 in
- Inside Diameter Tolerance
- +/-0.008 in
- Outside Diameter
- 1.125 in
- Inside Diameter
- 0.75 in
- Outside Diameter Tolerance
- +/-0.008 in
Description
Laminated Brass Arbor Shim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.