Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Brass Arbor Shim

  • Mfr # 74265

  • Zoro # G710412282


product price: $21.39
/ea

Key Features

Round Shim Type
Arbor Shim
Thickness Tolerance
+0.012/-0.003 in
Material
Brass
Temper
Half Hard
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74265
Zoro #
G710412282
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Inside Diameter Tolerance
+/-0.008 in
Inside Diameter
0.75 in
Outside Diameter
1.125 in
Outside Diameter Tolerance
+/-0.008 in

Details

Item
Arbor Shim
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.012/-0.003 in
Material
Brass
Temper
Half Hard
Color
Gold
Product Type
Arbor Shim
System of Measurement
Inch
Material Grade/Class
Class 1

Description

Laminated Brass Arbor Shim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.