Laminated Brass Arbor Shim
Mfr # 74365
Zoro # G510412277
product price: $32.89
/eaKey Features
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.012/-0.003 in
Color
Gold
Thickness
0.125 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74365
Zoro #
G510412277
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Inside Diameter Tolerance
+/-0.008 in
Inside Diameter
1 in
Outside Diameter Tolerance
+/-0.008 in
Outside Diameter
1.5 in
Details
Item
Arbor Shim
Round Shim Type
Arbor Shim
Thickness Tolerance
+0.012/-0.003 in
Color
Gold
Material
Brass
Temper
Half Hard
Material Grade/Class
Class 1
System of Measurement
Inch
Product Type
Arbor Shim
Description
Laminated Brass Arbor Shim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.