Shop PRECISION BRAND

Lening Shim Assortment, 330 pcs, SS

  • Mfr # 26500
  • Zoro # G0960802

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Shim Material
Stainless Steel
Grade
302
Thickness Range (In.)
0.0005 to 0.002
Number of Pieces
330
Thickness Tolerance
+/-0.005 mm, +/-0.010 mm, +/-0.025 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26500
Zoro #
G0960802
UPC #
698158265008
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.0005 to 0.002
Outside Dia.
6 to 20mm
Inside Dia.
5 to 16mm
Thickness
0.125 mm, 0.25 mm, 0.4 mm, 0.5 mm, 0.65 mm, 0.8 mm
Number of Sizes
33
Inside Diameter
4.95 mm, 5.92 mm, 7.82 mm, 9.7 mm, 11.65 mm, 15.5 mm
Outside Diameter Tolerance
+0.000/-0.254 mm
Outside Diameter
5.96 mm, 7.95 mm, 9.95 mm, 11.96 mm, 15.94 mm, 19.93 mm
Inside Diameter Tolerance
+0.254/-0.000 mm

Details

Shim Material
Stainless Steel
Grade
302
Number of Pieces
330
Thickness Tolerance
+/-0.005 mm, +/-0.010 mm, +/-0.025 mm
Includes
(10) 11.65x15.94x0.125 mm, (10) 11.65x15.94x0.25 mm, (10) 11.65x15.94x0.4 mm, (10) 11.65x15.94x0.5 mm, (10) 11.65x15.94x0.65 mm, (10) 11.65x15.94x0.8 mm, (10) 15.5x19.93x0.125 mm, (10) 15.5x19.93x0.25 mm, (10) 15.5x19.93x0.4 mm, (10) 15.5x19.93x0.5 mm, (10) 15.5x19.93x0.65 mm, (10) 15.5x19.93x0.8 mm, (10) 4.95x5.96x0.125 mm, (10) 4.95x5.96x0.25 mm, (10) 4.95x5.96x0.4 mm, (10) 5.92x7.95x0.125 mm, (10) 5.92x7.95x0.25 mm, (10) 5.92x7.95x0.4 mm, (10) 5.92x7.95x0.5 mm, (10) 5.92x7.95x0.65 mm, (10) 5.92x7.95x0.8 mm, (10) 7.85x9.95x0.125 mm, (10) 7.85x9.95x0.25 mm, (10) 7.85x9.95x0.4 mm, (10) 7.85x9.95x0.5 mm, (10) 7.85x9.95x0.65 mm, (10) 7.85x9.95x0.8 mm, (10) 9.7x11.96x0.125 mm, (10) 9.7x11.96x0.25 mm, (10) 9.7x11.96x0.4 mm, (10) 9.7x11.96x0.5 mm, (10) 9.7x11.96x0.65 mm, (10) 9.7x11.96x0.8 mm
Application
Fits Screw Sizes: 6, 8, 10, 12, 16, and 20mm
Material
Stainless Steel
Item
Lengthening Shim Assortment
Round Shim Type
Lengthening Shim
Temper
Full Hard
Rockwell Hardness
C 40-45
Finish
Plain
Tensile Strength
185,000 psi
System of Measurement
Metric
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Material Grade/Class
18-8
Product Type
Arbor Shim Assortment
Manufacturer Location
Made in USA*
Made in North America
Yes
Shell Material
Stainless Steel

Description

Lengthening Shim Assortment, System of Measurement Metric, Inside Diameter 4.95 mm, 5.92 mm, 7.82 mm, 9.7 mm, 11.65 mm, 15.5 mm, Product Type Arbor Shim Assortment, Outside Diameter 5.96 mm, 7.95 mm, 9.95 mm, 11.96 mm, 15.94 mm, 19.93 mm, Inside Diameter Tolerance +0.254/-0.000 mm, Outside Diameter Tolerance +0.000/-0.254 mm, Thickness 0.125 mm, 0.25 mm, 0.4 mm, 0.5 mm, 0.65 mm, 0.8 mm, Thickness Tolerance +/-0.005 mm, +/-0.010 mm, +/-0.025 mm, Keyway Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.