Shop PRECISION BRAND
See all product information
Create Account
Pin Assortment, Spring Steel, 150 Pcs
- Mfr # 605-12915
- Zoro # G704064718
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Spring Steel
Number of Sizes
6
Number of Pieces
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605-12915
- Zoro #
- G704064718
- UPC #
- 698158129157
- Country of Origin
- China
Dimensions
- Number of Sizes
- 6
Details
- Item
- Pin Assortment
- System of Measurement
- Inch
- Material
- Spring Steel
- Number of Pieces
- 150
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov