
Oversized Key Stock, 305 mm L, 20 mm W, 36 mm H, Steel
Mfr # 5302
Zoro # G605990567
product price:Â $751.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
305 mm
Width
20 mm
Height
36 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5302
Zoro #
G605990567
UPC #
698158053025
Country of Origin
Italy
Dimensions
Length
305 mm
Width
20 mm
Height
36 mm
Details
Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Description
Material is high quality, cold drawn steel. Precision brand metric keystock is used to accommodate metric keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.