Shop PRECISION BRAND PRODUCTS
Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA
Mfr # 42975
Zoro # G505923481
product price:Â $1,306.99
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
42975
Zoro #
G505923481
UPC #
698158429752
Country of Origin
United States
Description
Assortment contains 10 each of the following thicknesses: 0.001", 0.003", 0.005", 0.010", 0.015", 0.020", 0.025", and 0.075". Made from a 300 series stainless steel that resists rust and corrosion. Size d - 5" x 5". Slot size - 1-5/8". Packaged in a sturdy chipboard box. Precision brand slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.