Size H 8" x 8" Stainless Steel Slotted Shim, 52 Piece Assortment - Made In USA
Mfr # 42935
Zoro # G405923635
product price:Â $6,449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42935
Zoro #
G405923635
UPC #
698158429356
Country of Origin
United States
Description
Assortment contains 4 each of the following thicknesses: 0.001", 0.002", 0.003" ,0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Made from a 300 series stainless steel that resists rust and corrosion. Size h - 8" x 8". Slot size - 2-3/8". Packaged in a durable metal box. Precision brand slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.