Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Steel, Plain Finish

  • Mfr # 12910

  • Zoro # G3786548


product price: $57.89
/pk 265, $0.22/ea

Key Features

Type
External
Material
Steel
Number of Pieces
265
Number of Sizes
30
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12910
Zoro #
G3786548
UPC #
698158129102
Country of Origin
United States

Dimensions

Number of Sizes
30
Fits Groove Depth
0.015 in, 0.02 in, 0.031 in, 0.036 in, 0.047 in, 0.052 in, 0.07 in, 0.085 in, 0.1 in
Fits Groove Width
0.02 in, 0.029 in, 0.039 in, 0.046 in, 0.056 in
Thickness
0.015 in, 0.025 in, 0.035 in, 0.042 in, 0.05 in
Fits Groove Diameter
0.095 in, 0.116 in, 0.147 in, 0.188 in, 0.21 in, 0.25 in, 0.303 in, 0.343 in, 0.396 in, 0.485 in, 0.58 in, 0.675 in
Free Inside Diameter
0.094 in, 0.114 in, 0.145 in, 0.185 in, 0.207 in, 0.243 in, 0.3 in, 0.337 in, 0.392 in, 0.48 in, 0.574 in, 0.668 in
Clearance Diameter
0.24 in, 0.295 in, 0.35 in, 0.45 in, 0.52 in, 0.54 in, 0.68 in, 0.71 in, 0.82 in, 0.96 in, 1.14 in, 1.32 in
Fits Shaft Diameter
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
For Bore Diameter
15/64 in, 19/64 in, 11/32 in, 29/64 in, 33/64 in, 35/64 in, 11/16 in, 45/64 in, 13/16 in, 61/64 in, 1 9/64 in, 1 5/16 in
Free Outside Diameter
0.23 in, 0.282 in, 0.335 in, 0.437 in, 0.5 in, 0.527 in, 0.66 in, 0.687 in, 0.8 in, 0.94 in, 1.12 in, 1.3 in

Details

Item
Retaining Ring Assortment
Type
External
Material
Steel
Number of Pieces
265
Finish
Plain
Includes
(30) 1/8 in; (20) 5/32 in; (30) 3/16 in; (20) 7/32 in; (30) 1/4 in; (30) 5/16 in; (30) 3/8 in; (25) 7/16 in; (20) 1/2 in; (15) 5/8 in; (10) 3/4 in and (5) 7/8 in
System of Measurement
Inch
Location Style
External
Made in North America
Yes
Ring Type
E-Style Retaining Ring
Material Grade/Class
Ungraded

Description

Retaining Ring Assortment,Inch,PK265, System of Measurement Inch, Ring Type E-Style Retaining Ring, Thickness 0.015 in, 0.025 in, 0.035 in, 0.042 in, 0.05 in, Fits Shaft Diameter 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, For Bore Diameter 15/64 in, 19/64 in, 11/32 in, 29/64 in, 33/64 in, 35/64 in, 11/16 in, 45/64 in, 13/16 in, 61/64 in, 1 9/64 in, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.