Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim Assortment, 19 pcs, Steel

  • Mfr # 25320

  • Zoro # G403659512


product price: $30.19
/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
Not Rated
Thickness Tolerance
+/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Inside Dia.
1.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25320
Zoro #
G403659512
UPC #
698158253203
Country of Origin
United States

Dimensions

Inside Dia.
1.750 in
Outside Dia.
2.750 in
Thickness Range (In.)
0.001 to 0.125
Outside Diameter
2.75 in
Number of Sizes
19
Inside Diameter
1.75 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter Tolerance
+0.011/-0.000 in
Thickness
0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in

Details

Item
Arbor Shim Assortment
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
Not Rated
Thickness Tolerance
+/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Number of Pieces
19
Material
Steel
Rockwell Hardness
RB 90; RB 84
Includes
1.75x2.75x0.002 in, 1.75x2.75x0.003 in, 1.75x2.75x0.004 in, 1.75x2.75x0.005 in, 1.75x2.75x0.006 in, 1.75x2.75x0.007 in, 1.75x2.75x0.008 in, 1.75x2.75x0.01 in, 1.75x2.75x0.012 in, 1.75x2.75x0.015 in, 1.75x2.75x0.02 in, 1.75x2.75x0.025 in, 1.75x2.75x0.031 in, 1.75x2.75x0.047 in, 1.75x2.75x0.062 in, 1.75x2.75x0.093 in, 1.75x2.75x0.125 in
Temper
Full Hard
Product Type
Arbor Shim Assortment
Material Grade/Class
Ungraded
Finish
Plain
Tensile Strength
185,000 psi
Material Quality Standards
AISI 1008-1010
System of Measurement
Inch
Made in North America
Yes
Manufacturer Location
Made in USA*

Description

Arbor Shim Assortment, System of Measurement Inch, Inside Diameter 1.75 in, Product Type Arbor Shim Assortment, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.