Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Lengthening, 1/2 x .015 In, PK50

  • Mfr # 26061

  • Zoro # G3786636


product price: $22.69
/pk 50, $0.45/ea

Key Features

Material
Steel
Thickness (In.)
0.0150"
Thickness (mm)
.381
Temper
Full Hard
Round Shim Type
Lengthening Shim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26061
Zoro #
G3786636
UPC #
698158260614
Country of Origin
United States

Dimensions

Thickness (In.)
0.0150"
Thickness (mm)
.381
Outside Dia. Tolerance
-0.004 in
Outside Dia.
0.496 in
Inside Dia.
0.352 in
Inside Dia. Tolerance
-0.011 in
Shim Thickness
0.015 in
Outside Diameter
0.496 in
Inside Diameter Tolerance
+0.005/-0.000 in
Inside Diameter
0.352 in
Outside Diameter Tolerance
+0.000/-0.005 in
Thickness
0.015 in

Details

Item
Lening Shim,Steel,0.015 in Thk,PK50
Material
Steel
Temper
Full Hard
Round Shim Type
Lengthening Shim
Shim Temper
Full Hard
Thickness Tolerance
+/-0.00075 in
Meets/Exceeds
AISI 1074
Shim Material
Steel
Grade
1075-1095
Rockwell Hardness
C48
System of Measurement
Inch
Manufacturer Location
Made in USA*
Color
Silver
Material Grade/Class
Ungraded
Material Quality Standards
AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095
Finish
Plain
Product Type
Shim
Pack Size
Small Pack

Description

Lening Shim,Steel,0.015 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.352 in, Inside Diameter Tolerance +0.005/-0.000 in, Outside Diameter 0.496 in, Outside Diameter Tolerance +0.000/-0.005 in, Thickness 0.015 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.