Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Lengthening, 1/2 x .032 In, PK50

  • Mfr # 26062

  • Zoro # G3786627


product price: $24.69
/pk 50, $0.49/ea

Key Features

Material
Steel
Thickness (In.)
0.0320"
Thickness (mm)
.813
Shim Temper
Full Hard
Shim Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26062
Zoro #
G3786627
UPC #
698158260621
Country of Origin
United States

Dimensions

Thickness (In.)
0.0320"
Thickness (mm)
.813
Shim Thickness
0.032 in
Outside Dia.
0.496 in
Outside Dia. Tolerance
-0.004 in
Inside Dia.
0.352 in
Inside Dia. Tolerance
-0.011 in
Thickness
0.032 in
Inside Diameter
0.352 in
Outside Diameter Tolerance
+0.000/-0.005 in
Inside Diameter Tolerance
+0.005/-0.000 in
Outside Diameter
0.496 in

Details

Item
Lening Shim,Steel,0.032 in Thk,PK50
Material
Steel
Shim Temper
Full Hard
Grade
1075-1095
Temper
Full Hard
Round Shim Type
Lengthening Shim
Rockwell Hardness
C48
Thickness Tolerance
+/-0.0015 in
Shim Material
Steel
Meets/Exceeds
AISI 1074
Manufacturer Location
Made in USA*
Material Quality Standards
AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095
Pack Size
Small Pack
Material Grade/Class
Ungraded
Product Type
Shim
Color
Silver
Finish
Plain
System of Measurement
Inch

Description

Lening Shim,Steel,0.032 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.352 in, Inside Diameter Tolerance +0.005/-0.000 in, Outside Diameter 0.496 in, Outside Diameter Tolerance +0.000/-0.005 in, Thickness 0.032 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.