Shop PRECISION BRAND
See all product information
Create Account
Shim Plain Slotted Shim, 2 in L x 2 in W, 0.015 in Thick, 300 Stainless Steel
- Mfr # 42235
- Zoro # G216311188
product price:Â
$
42.35
/ea
Key Features
Shim Thickness
0.015 in
Shim Material
300 Stainless Steel
Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42235
- Zoro #
- G216311188
- UPC #
- 698158422357
- Country of Origin
- United States
Dimensions
- Shim Thickness
- 0.015 in
Details
- Shim Material
- 300 Stainless Steel
- Type
- Plain
Description
Precision Brand slotted shim plain, series: Branded shim, 300 stainless steel, 0.015 in thickness, 2 in W, 2 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.