Zoro Homepage

Shim Stock Assortment, 150mm x 300mm

  • Mfr # 16999

  • Zoro # G6298393


product price: $69.19
/ea

Key Features

Shim Width
150 mm
Shim Length
300 mm
Includes
(1) 0.05 mm Thickness, (1) 0.10 mm Thickness, (1) 0.15 mmThickness, (1) 0.20 mm Thickness, (1) 0.25 mm Thickness, (1) 0.30 mm Thickness, (1) 0.40 mm Thickness, (1) 0.50 mm Thickness, (1) 0.65 mm Thickness, (1) 0.80 mm Thickness
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16999
Zoro #
G6298393
UPC #
698158169993
Country of Origin
United States

Dimensions

Shim Width
150 mm
Shim Length
300 mm

Details

Includes
(1) 0.05 mm Thickness, (1) 0.10 mm Thickness, (1) 0.15 mmThickness, (1) 0.20 mm Thickness, (1) 0.25 mm Thickness, (1) 0.30 mm Thickness, (1) 0.40 mm Thickness, (1) 0.50 mm Thickness, (1) 0.65 mm Thickness, (1) 0.80 mm Thickness
Item
Slotted Shim Assortment,Steel
Material
Steel
Material Grade/Class
Ungraded

Description

Slotted Shim Assortment,Steel, Shim Length 300 mm, Shim Width 150 mm, Material Steel, Material Grade/Class Ungraded, Includes (1) 0.05 mm Thickness, (1) 0.10 mm Thickness, (1) 0.15 mmThickness, (1) 0.20 mm Thickness, (1) 0.25 mm Thickness, (1) 0.30 mm Thickness, (1) 0.40 mm Thickness, (1) 0.50 mm Thickness, (1) 0.65 mm Thickness, (1) 0.80 mm Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.