Zoro Homepage

Shim Stock Assortment 6" x 12", Pk12

  • Mfr # 16680

  • Zoro # G2361877


product price: $36.15
/ea

Key Features

Item - Shim Stock
Shim Stock Sheet Assortment
Shim Material
Steel
Grade
1008-1010
Thickness Range (In.)
0.001 to 0.015
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16680
Zoro #
G2361877
UPC #
698158166800
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.015
Width Tolerance
+/-0.005 in
Shim Width
6 in
Shim Length
12 in
Length Tolerance
+0.125/-0.000 in
Size
6 x 12"
Length
12"
Width
6"
Thickness
0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in
Number of Sizes
12

Details

Item - Shim Stock
Shim Stock Sheet Assortment
Shim Material
Steel
Grade
1008-1010
Number of Pieces
12
Thickness Tolerance
+/-0.0001 in; +/-0.00015 in; +/- 0.0002 in; +/-0.0003 in; +/-0.0005 in; +/-0.0005 in; +/-0.0005 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in
Includes
(1) 0.001 in Thickness, (1) 0.0015 in Thickness, (1) 0.002 in Thickness, (1) 0.003 in Thickness, (1) 0.004 in Thickness, (1) 0.005 in Thickness, (1) 0.006 in Thickness, (1) 0.007 in Thickness, (1) 0.008 in Thickness, (1) 0.010 in Thickness, (1) 0.012 in Thickness, (1) 0.015 in Thickness
Material
Steel
Application
General Shimming Applications
Item
Shim Stock Assortment
Temper
Full Hard
Rockwell Hardness
B90/B84
Manufacturer Location
Made in USA*
Finish
Plain
Made in North America
Yes
Product Type
Shim Assortment
System of Measurement
Inch
Material Grade/Class
Grade 1008/Grade 1010
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109

Description

Shim Stock Assortment, System of Measurement Inch, Shim Length 12 in, Shim Width 6 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0001 in; +/-0.00015 in; +/- 0.0002 in; +/-0.0003 in; +/-0.0005 in; +/-0.0005 in; +/-0.0005 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.