Zoro Homepage

Shim Stock, Brass, Gold

  • Mfr # 17DE12

  • Zoro # G415574117


product price: $29.59
/ea

Key Features

Thickness Tolerance
+/-0.0008 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17DE12
Zoro #
G415574117
UPC #
698158174584
Country of Origin
United States

Dimensions

Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
Thickness
0.012 in

Details

Thickness Tolerance
+/-0.0008 in
Item
Shim Stock
Material
Brass
Color
Gold
Temper
Half Hard
Finish
Plain
System of Measurement
Inch
Product Type
Shims
Material Grade/Class
Grade 260

Description

Shim Stock, Shim Length 12 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +0.125 in/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0008 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Gold, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.