Zoro Homepage

Shim Stock, Cold Low Stl, 0.0150 In, PK2

  • Mfr # 16525

  • Zoro # G2109073


product price: $16.39
/pk 2, $8.20/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16525
Zoro #
G2109073
UPC #
698158165254
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
25 in
Length Tolerance
+0.125/-0.000 in
Size
6 x 25"
Width
6"
Thickness (mm)
0.381mm
Thickness (In.)
0.0150"
Length
25"
Thickness
0.015 in

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Temper
Full Hard
Rockwell Hardness
B84-90
Item
Shim Stock,6" W,25" L,0.015" Thk,PK2
Color
Silver
Meets/Exceeds
AISI 1008-1010, ASTM A109
Type
Sheet
Tensile Strength (PSI)
80,000 psi
Material
Steel
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Product Type
Shims
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1008/Grade 1010
System of Measurement
Inch
Pack Size
Small Pack

Description

Shim Stock,6 In. W,25 In. L,0.015 In. Thk,PK2, Shim Length 25 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.