Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Polyester, Purple

  • Mfr # 44D1X

  • Zoro # G415573738


product price: $28.29
/ea

Key Features

Thickness Tolerance
+/-5%
Shim Width
5 in
Width Tolerance
+/-0.0625 in
Shim Length
20 in
Length Tolerance
+/-0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44D1X
Zoro #
G415573738
UPC #
698158441167
Country of Origin
United States

Dimensions

Shim Width
5 in
Width Tolerance
+/-0.0625 in
Shim Length
20 in
Length Tolerance
+/-0.0625 in
Thickness
0.0015 in

Details

Thickness Tolerance
+/-5%
Color
Purple
Item
Shim Stock
Material
Polyester
System of Measurement
Inch
Finish
Plain
Product Type
Shims
Material Grade/Class
Ungraded

Description

Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.0015 in, Length Tolerance +/-0.0625 in, Width Tolerance +/-0.0625 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Applicable, Color Purple, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.