Zoro Homepage

Shim Stock, Red, .002", Poly, 5"x20"

  • Mfr # 44120

  • Zoro # G3786609


product price: $7.79
/ea

Key Features

Type
Sheet
Material
Polyester
Thickness (In.)
0.0020
Thickness (mm)
.051
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44120
Zoro #
G3786609
UPC #
698158441204
Country of Origin
United States

Dimensions

Thickness (In.)
0.0020
Thickness (mm)
.051
Length
20"
Length Tolerance
+/-0.063 in
Shim Length
20 in
Width
5"
Shim Thickness
0.002 in
Width Tolerance
+/-0.063 in
Shim Width
5 in
Size
5 x 20"
Thickness
0.002 in

Details

Item
Shim Stock,5" W,20" L,0.002" Thk
Type
Sheet
Material
Polyester
Item - Shim Stock
Shim Stock Sheet
Compress To
1 %
Temp. Range (F)
-90 Degrees to 300 Degrees
Application
Used for Spacing
Shim Temper
Not Rated
Thickness Tolerance
+/-5%
Meets/Exceeds
LP-377
Shim Material
Polyester
Moisture Absorption
0.08 %
Color
Red
Temper
Not Rated
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-90 Degrees F
Finish
Plain
Pack Size
Small Pack
Product Type
Shims
Material Quality Standards
L-P-377
System of Measurement
Inch
Tensile Strength
30,000 psi

Description

Shim Stock,5 In. W,20 In. L,0.002 In. Thk, Shim Length 20 in, Shim Width 5 in, Thickness 0.002 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Red, Application Used for Spacing, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.