Shim Stock, Roll, Aluminum, 0.0020 In, 6 In

  • Mfr # 69195

  • Zoro # G003664923


product price: $36.75
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Aluminum
Grade
H18/H19
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.00015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69195
Zoro #
G003664923
UPC #
698158691951
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Shim Width
6 in
Width Tolerance
+/-0.063 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Length
100"
Thickness
0.002 in
Width
6"
Thickness (mm)
0.051mm
Thickness (In.)
0.0020"
Size
6 x 100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Aluminum
Grade
H18/H19
Thickness Tolerance
+/-0.00015 in
Shim Temper
Full Hard
Tensile Strength (PSI)
22,000 psi
Color
Silver
Temper
Full Hard
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material
Aluminum
Type
Roll
Meets/Exceeds
AISI-1100-H18, ASTM-B209, FED-QQA-250F
Item
Shim Stock,6" W,100" L,0.002" Thk
Rockwell Hardness
B44-45
Tensile Strength
23.9 ksi
Material Grade/Class
Grade 1000
Material Quality Standards
AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
System of Measurement
Inch
Pack Size
Small Pack
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Shims

Description

Shim Stock,6 In. W,100 In. L,0.002 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.00015 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.