Shim Stock, Roll, Aluminum, 0.0050 In, 6 In
Mfr # 69320
Zoro # G2094181
product price: $37.89
/eaKey Features
Item - Shim Stock
Shim Stock Roll
Shim Material
Aluminum
Grade
H18/H19
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69320
Zoro #
G2094181
UPC #
698158693207
Country of Origin
United States
Dimensions
Shim Thickness
0.005 in
Shim Width
6 in
Width Tolerance
+/-0.063 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Size
6 x 100"
Width
6"
Length
100"
Thickness (mm)
0.127mm
Thickness
0.005 in
Thickness (In.)
0.0050"
Description
Shim Stock,6 In. W,100 In. L,0.005 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.00025 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.