Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Aluminum, 0.0060 In, 6 In

  • Mfr # 69345

  • Zoro # G903664924


product price: $38.69
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Aluminum
Grade
H18/H19
Shim Thickness
0.006 in
Thickness Tolerance
+/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69345
Zoro #
G903664924
UPC #
698158693450
Country of Origin
United States

Dimensions

Shim Thickness
0.006 in
Shim Width
6 in
Width Tolerance
+/-0.063 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Thickness (In.)
0.0060"
Thickness
0.006 in
Width
6"
Size
6 x 100"
Length
100"
Thickness (mm)
0.152mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Aluminum
Grade
H18/H19
Thickness Tolerance
+/-0.0003 in
Shim Temper
Full Hard
Material
Aluminum
Type
Roll
Tensile Strength (PSI)
22,000 psi
Item
Shim Stock,6" W,100" L,0.006" Thk
Color
Silver
Temper
Full Hard
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Rockwell Hardness
B44-45
Meets/Exceeds
AISI-1100-H18, ASTM-B209, FED-QQA-250F
Material Quality Standards
AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Material Grade/Class
Grade 1000
Product Type
Shims
Tensile Strength
23.9 ksi
Finish
Plain
Pack Size
Small Pack
Manufacturer Location
Made in USA*
System of Measurement
Inch

Description

Shim Stock,6 In. W,100 In. L,0.006 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.006 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.0003 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.