Zoro Homepage

Shim Stock, Roll, Brass, 0.0010 In, 12 In

  • Mfr # 17145

  • Zoro # G2281535


product price: $71.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.001 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17145
Zoro #
G2281535
UPC #
698158171453
Country of Origin
United States

Dimensions

Shim Thickness
0.001 in
Shim Width
12 in
Width Tolerance
+/-0.008 in
Shim Length
120 in
Length Tolerance
+3.000/-0.125 in
Thickness (mm)
0.025mm
Size
12 x 120"
Thickness (In.)
0.0010"
Length
120"
Width
12"
Thickness
0.001 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-10%
Shim Temper
Half Hard
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Material
Brass
Item
Shim Stock,12" W,120" L,0.001" Thk
Type
Roll
Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Rockwell Hardness
30T 56-68
Color
Brass
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Manufacturer Location
Made in USA*
System of Measurement
Inch
Tensile Strength
57,000 psi
Finish
Plain
Material Grade/Class
Grade 260
Pack Size
Small Pack
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Product Type
Shims

Description

Shim Stock,12 In. W,120 In. L,0.001 In. Thk, Shim Length 120 in, Shim Width 12 in, Thickness 0.001 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.