Zoro Homepage

Shim Stock, Roll, Brass, 0.0015 In, 6 In

  • Mfr # 17705

  • Zoro # G1343921


product price: $49.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.0015 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17705
Zoro #
G1343921
UPC #
698158177059
Country of Origin
United States

Dimensions

Shim Thickness
0.0015 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
180 in
Length Tolerance
+3.000/-0.125 in
Width
6"
Thickness (In.)
0.0015"
Thickness (mm)
0.038mm
Size
6 x 180"
Thickness
0.0015 in
Length
180"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-10%
Shim Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Type
Roll
Material
Brass
Temper
Half Hard
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Item
Shim Stock,6" W,180" L,0.0015" Thk
Color
Brass
Rockwell Hardness
30T 56-68
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Tensile Strength
57,000 psi
Product Type
Shims
Finish
Plain
System of Measurement
Inch
Pack Size
Small Pack
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 260

Description

Shim Stock,6 In. W,180 In. L,0.0015 In. Thk, Shim Length 180 in, Shim Width 6 in, Thickness 0.0015 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.