Zoro Homepage

Shim Stock, Roll, Brass, 0.0120 In, 6 In

  • Mfr # 17445

  • Zoro # G2150023


product price: $38.39
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17445
Zoro #
G2150023
UPC #
698158174454
Country of Origin
United States

Dimensions

Shim Thickness
0.012 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
100 in
Length Tolerance
+3.000/-0.125 in
Width
6"
Thickness (mm)
0.305mm
Size
6 x 100"
Thickness (In.)
0.0120"
Thickness
0.012 in
Length
100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.001 in
Shim Temper
Half Hard
Rockwell Hardness
30T 60-68
Color
Brass
Temper
Half Hard
Item
Shim Stock,6" W,100" L,0.012" Thk
Tensile Strength (PSI)
57,000 psi
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Type
Roll
Material
Brass
Application
General Maintenance Fields where Corrosion Problems Exist
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Product Type
Shims
Tensile Strength
57,000 psi
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Grade 260
Manufacturer Location
Made in USA*
Finish
Plain

Description

Shim Stock,6 In. W,100 In. L,0.012 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.