Zoro Homepage

Shim Stock, Roll, Brass, 0.0200 In, 6 In

  • Mfr # 17495

  • Zoro # G3372792


product price: $58.15
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17495
Zoro #
G3372792
UPC #
698158174959
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
100 in
Length Tolerance
+3.000/-0.125 in
Length
100"
Size
6 x 100"
Thickness (In.)
0.0200"
Thickness
0.02 in
Width
6"
Thickness (mm)
0.508mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.002 in
Shim Temper
Half Hard
Color
Brass
Tensile Strength (PSI)
57,000 psi
Type
Roll
Material
Brass
Temper
Half Hard
Application
General Maintenance Fields where Corrosion Problems Exist
Item
Shim Stock,6" W,100" L,0.02" Thk
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Rockwell Hardness
30T 60-68
Pack Size
Small Pack
System of Measurement
Inch
Tensile Strength
57,000 psi
Finish
Plain
Product Type
Shims
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 260

Description

Shim Stock,6 In. W,100 In. L,0.02 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.002 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.