Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Brass, 150mm

  • Mfr # 17974

  • Zoro # G1277263


product price: $37.85
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.0079 in
Thickness Tolerance
+/-0.019 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17974
Zoro #
G1277263
UPC #
698158179749
Country of Origin
United States

Dimensions

Shim Thickness
0.0079 in
Shim Width
150 mm
Width Tolerance
+/-0.008 in
Shim Length
2 1/2 m
Length Tolerance
+3.000/-0.125 in
Thickness
0.2 mm
Width
150mm
Thickness (mm)
0.20mm
Length
2.5m
Size
150mm x 2.5M

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.019 mm
Shim Temper
Half Hard
Rockwell Hardness
30T 56-68
Temper
Half Hard
Item
Shim Stock,150mm W,2.5 m L,0.2mm Thk
Tensile Strength (PSI)
57,000 psi
Type
Roll
Material
Brass
Color
Brass
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Pack Size
Small Pack
Tensile Strength
57,000 psi
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Product Type
Shims
System of Measurement
Metric
Material Grade/Class
Grade 260
Finish
Plain
Manufacturer Location
Made in USA*

Description

Shim Stock,150mm W,2.5 m L,0.2mm Thk, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.2 mm, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.019 mm, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.