Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Brass, 150mm

  • Mfr # 17978

  • Zoro # G1731213


product price: $64.39
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Shim Thickness
0.0197 in
Thickness Tolerance
+/-0.045 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17978
Zoro #
G1731213
UPC #
698158179787
Country of Origin
United States

Dimensions

Shim Thickness
0.0197 in
Shim Width
150 mm
Width Tolerance
+/-0.008 in
Shim Length
2 1/2 m
Length Tolerance
+3.000/-0.125 in
Width
150mm
Thickness
0.5 mm
Size
150mm x 2.5M
Length
2.5m
Thickness (mm)
0.50mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.045 mm
Shim Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Material
Brass
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Type
Roll
Temper
Half Hard
Item
Shim Stock,150mm W,2.5 m L,0.5mm Thk
Color
Brass
Rockwell Hardness
30T 56-68
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Product Type
Shims
Manufacturer Location
Made in USA*
Finish
Plain
Material Grade/Class
Grade 260
Tensile Strength
57,000 psi
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Pack Size
Small Pack
System of Measurement
Metric

Description

Shim Stock,150mm W,2.5 m L,0.5mm Thk, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.5 mm, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.045 mm, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.