Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0005 In

  • Mfr # 22110

  • Zoro # G0930754


product price: $60.15
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.0005 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22110
Zoro #
G0930754
UPC #
698158221103
Country of Origin
India

Dimensions

Shim Thickness
0.0005 in
Shim Width
6 in
Width Tolerance
+/-10%
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Width
6"
Thickness
0.0005 in
Thickness (mm)
0.013mm
Size
6 x 50"
Length
50"
Thickness (In.)
0.0005"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Rockwell Hardness
C40-45
Tensile Strength (PSI)
185,000 psi
Application
Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Temper
Full Hard
Color
Silver
Material
Stainless Steel
Item
Shim Stock,6" W,50" L,0.0005" Thk
Type
Roll
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Finish
Plain
Product Type
Shims
Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
185,000 psi
Manufacturer Location
Made in USA*
Pack Size
Small Pack

Description

Shim Stock,6 In. W,50 In. L,0.0005 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.0005 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-10 Percent, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.