Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0030 In

  • Mfr # 22175

  • Zoro # G2009691


product price: $19.79
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.003 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22175
Zoro #
G2009691
UPC #
698158221752
Country of Origin
India

Dimensions

Shim Thickness
0.003 in
Shim Width
6 in
Width Tolerance
+/-10%
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Size
6 x 50"
Width
6"
Thickness
0.003 in
Thickness (In.)
0.0030"
Length
50"
Thickness (mm)
0.076mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Rockwell Hardness
C40-45
Tensile Strength (PSI)
185,000 psi
Material
Stainless Steel
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Color
Silver
Application
Used for Spacing
Type
Roll
Item
Shim Stock,6" W,50" L,0.003" Thk
Temper
Full Hard
Finish
Plain
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Tensile Strength
185,000 psi
System of Measurement
Inch
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Shims
Material Grade/Class
18-8

Description

Shim Stock,6 In. W,50 In. L,0.003 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.003 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-10 Percent, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.