Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0080 In

  • Mfr # 22295

  • Zoro # G1384196


product price: $77.90
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.008 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22295
Zoro #
G1384196
UPC #
698158222957
Country of Origin
India

Dimensions

Shim Thickness
0.008 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Thickness (In.)
0.0080"
Thickness
0.008 in
Length
50"
Thickness (mm)
0.203mm
Width
12"
Size
12 x 50"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Tensile Strength (PSI)
185,000 psi
Item
Shim Stock,12" W,50" L,0.008" Thk
Color
Silver
Temper
Full Hard
Material
Stainless Steel
Type
Roll
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Rockwell Hardness
C40-45
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
System of Measurement
Inch
Product Type
Shims
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Finish
Plain
Tensile Strength
185,000 psi
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Grade/Class
18-8

Description

Shim Stock,12 In. W,50 In. L,0.008 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.008 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.