Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0100 In

  • Mfr # 22320

  • Zoro # G0555326


product price: $37.59
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.01 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22320
Zoro #
G0555326
UPC #
698158223206
Country of Origin
India

Dimensions

Shim Thickness
0.01 in
Shim Width
6 in
Width Tolerance
+/-10%
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Length
50"
Size
6 x 50"
Thickness (In.)
0.0100"
Width
6"
Thickness (mm)
0.254mm
Thickness
0.01 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Rockwell Hardness
C40-45
Type
Roll
Color
Silver
Application
Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Tensile Strength (PSI)
185,000 psi
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Temper
Full Hard
Item
Shim Stock,6" W,50" L,0.01" Thk
Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Pack Size
Small Pack
System of Measurement
Inch
Product Type
Shims
Manufacturer Location
Made in USA*
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Tensile Strength
185,000 psi

Description

Shim Stock,6 In. W,50 In. L,0.01 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-10 Percent, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.