Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12"

  • Mfr # 22330

  • Zoro # G3222143


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.01 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22330
Zoro #
G3222143
UPC #
698158223305
Country of Origin
India

Dimensions

Shim Thickness
0.01 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Thickness (mm)
0.254mm
Size
12 x 50"
Thickness (In.)
0.0100"
Width
12"
Thickness
0.01 in
Length
50"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Rockwell Hardness
C40-45
Temper
Full Hard
Tensile Strength (PSI)
185,000 psi
Color
Silver
Material
Stainless Steel
Type
Roll
Item
Shim Stock,12" W,50" L,0.01" Thk
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
185,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Product Type
Shims

Description

Shim Stock,12 In. W,50 In. L,0.01 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.01 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.