Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0120 In

  • Mfr # 22350

  • Zoro # G1960095


product price: $60.26
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22350
Zoro #
G1960095
UPC #
698158223503
Country of Origin
India

Dimensions

Shim Thickness
0.012 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Length
50"
Size
12 x 50"
Thickness (mm)
0.305mm
Width
12"
Thickness (In.)
0.0120"
Thickness
0.012 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.002 in
Shim Temper
Full Hard
Material
Stainless Steel
Item
Shim Stock,12" W,50" L,0.012" Thk
Rockwell Hardness
C40-45
Color
Silver
Tensile Strength (PSI)
185,000 psi
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Temper
Full Hard
Type
Roll
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material Grade/Class
18-8
Finish
Plain
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
System of Measurement
Inch
Pack Size
Small Pack
Product Type
Shims
Manufacturer Location
Made in USA*
Tensile Strength
185,000 psi

Description

Shim Stock,12 In. W,50 In. L,0.012 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.012 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.002 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.