Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0150 In

  • Mfr # 22375

  • Zoro # G1442847


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22375
Zoro #
G1442847
UPC #
698158223756
Country of Origin
India

Dimensions

Shim Thickness
0.015 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Thickness
0.015 in
Size
12 x 50"
Width
12"
Length
50"
Thickness (In.)
0.0150"
Thickness (mm)
0.381mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.002 in
Shim Temper
Full Hard
Tensile Strength (PSI)
185,000 psi
Type
Roll
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Rockwell Hardness
C40-45
Item
Shim Stock,12" W,50" L,0.015" Thk
Color
Silver
Temper
Full Hard
Material
Stainless Steel
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material Grade/Class
18-8
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Shims
Tensile Strength
185,000 psi
Finish
Plain
System of Measurement
Inch

Description

Shim Stock,12 In. W,50 In. L,0.015 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.015 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.002 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.