Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 0.0310 In

  • Mfr # 22430

  • Zoro # G2989621


product price: $45.79
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.031 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22430
Zoro #
G2989621
UPC #
698158224302
Country of Origin
India

Dimensions

Shim Thickness
0.031 in
Shim Width
6 in
Width Tolerance
+/-0.002 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Width
6"
Thickness
0.031 in
Size
6 x 50"
Thickness (mm)
0.787mm
Thickness (In.)
0.0310"
Length
50"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Type
Roll
Application
Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Tensile Strength (PSI)
185,000 psi
Temper
Full Hard
Color
Silver
Item
Shim Stock,6" W,50" L,0.031" Thk
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Material
Stainless Steel
Rockwell Hardness
C40-45
Material Grade/Class
18-8
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
System of Measurement
Inch
Product Type
Shims
Finish
Plain
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Tensile Strength
185,000 psi

Description

Shim Stock,6 In. W,50 In. L,0.031 In. Thk, Shim Length 50 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.002 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.