Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 150mm

  • Mfr # 22973

  • Zoro # G2713742


product price: $23.89
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.0059 in
Thickness Tolerance
+/-0.018 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22973
Zoro #
G2713742
UPC #
698158229734
Country of Origin
India

Dimensions

Shim Thickness
0.0059 in
Shim Width
150 mm
Width Tolerance
+/-2.500 mm
Shim Length
1 1/4 m
Length Tolerance
+3.000/-0.250 in
Thickness
0.15 mm
Width
150mm
Size
150mm x 1.25M
Thickness (mm)
0.15mm
Length
1.25M

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.018 mm
Shim Temper
Full Hard
Temper
Full Hard
Rockwell Hardness
C40-45
Color
Silver
Type
Roll
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Tensile Strength (PSI)
185,000 psi
Item
Shim Stock,150mm W,1.25 m L,0.15mm Thk
Material
Stainless Steel
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Pack Size
Small Pack
System of Measurement
Metric
Finish
Plain
Product Type
Shims
Tensile Strength
185,000 psi
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Manufacturer Location
Made in USA*
Material Grade/Class
18-8

Description

Shim Stock,150mm W,1.25 m L,0.15mm Thk, Shim Length 1 1/4 m, Shim Width 150 mm, Thickness 0.15 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.018 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.